Mid Century Acacia Nightstand with Two Drawers and Black Metal Handles

  • Mfr # 473027

  • Zoro # G822907041


product price:  $617.99
/ea
Free Shipping & Returns

Key Features

Depth
17 in
Drawer Glide Mechanism
Ball Bearing Glides
Frame Material
Solid Wood
Commercial Use
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473027
Zoro #
G822907041
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
17 in
Length
26 in
Width
28 in

Details

Drawer Glide Mechanism
Ball Bearing Glides
Frame Material
Solid Wood
Commercial Use
No
Number of Pieces
1
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Number of Drawers
2
Capacity
110 lb
Soft Close or Self Close Drawer Glides
Yes
Frame Wood Species
Acacia
Item
Nightstands & Bedside Table
Style
Contemporary
Shape
Rectangular

Description

Radiating a striking personality, the Mid-Century Acacia Nightstand with Two Drawers and Black Metal Handles is fabricated to stand the test of time. The impeccable depth of the acacia veneer on the solid wood sets forth a charming appeal. With two spacious drawers stacked one above the other, the top drawer almost paints a floating appearance. Black metal handles adorn the all dark brown classic vision that stands firmly on splayed tapered wooden legs. A perfect addition to your rustic inspired bedroom, this nightstand is definitely a keeper. 26" x 28" x 17"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.