Mid Century Walnut and Gray Faux Marble Two Drawer Nightstand

  • Mfr # 473038

  • Zoro # G422908042


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Manufactured Wood
Number of Drawers
2
Assembly Required
Full Assembly Needed
Style
Contemporary
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473038
Zoro #
G422908042
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
18 in
Depth
16 in
Width
26 in

Details

Frame Material
Manufactured Wood
Number of Drawers
2
Assembly Required
Full Assembly Needed
Style
Contemporary
Commercial Use
No
Capacity
70 lb
Shape
Rectangular
Soft Close or Self Close Drawer Glides
Yes
Number of Pieces
1
Item
Nightstands & Bedside Table
Material
Manufactured Wood

Description

Distinguished by it's fine craftsmanship, the Mid-Century Walnut and Faux Dark Gray Marbelized Slate Look Nightstand with Two Drawers emanates a charm of it's own. The walnut veneer creation flawlessly encloses two soft closing drawers that display two faux volcanic slate drawer fronts. Four unique black and gold beam legs support the entire structure that highlights the mid-century glam quotient of this piece making it a perfect addition to your modern or industrial decor. 18" x 26" x 16"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.