Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modern 78in Dark Grey Loveseat With Removable Cushions
- Mfr # 480887
- Zoro # G823440172
product price:Â
$
2,099.99
/ea
Key Features
Depth
31 in
Length
32 in
Finish
Matte
Style
Modern
Size
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480887
- Zoro #
- G823440172
- UPC #
- -
- Country of Origin
- China
- Finish
- Matte
- Item
- Love Seats
- Style
- Modern
- Upholstery Material
- 100% Polyester
- Upholstery Color
- Dark Gray
- Wood Species
- Rubberwood
- Leg Material
- Metal
- Capacity
- 2
- Assembly Required
- Full Assembly Needed
- Tufted Cushions
- No
- Color
- Black
- Upholstery Pattern
- Solid Color
Dimensions
- Depth
- 31 in
- Length
- 32 in
- Size
- Standard
- Width
- 78 in
Description
Try something new and comfortable in your furnishing with this Modern Dark Grey Loveseat With Removable Cushions. This beautiful piece is made from soft water-resistant fabric that is really easy to clean and maintain. The smooth dark grey color of this loveseat adds to its appeal and makes it an easy to piece to incorporate into your home decor. Featuring pop-stitching, this piece has a contemporary flair. Its back and seat cushions are also easily removable for your added comfort. 33in x 78in x 31in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.