Shop HOMEROOTS
See all product information
Create Account
Modern And Glamorous Garden Party Unframed Print Wall Art
- Mfr # 399041
- Zoro # G322892281
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Wall Mounting Hardware Included
Yes
Shape
Rectangle
Depth
1.25 in
Commercial Use
No
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 399041
- Zoro #
- G322892281
- UPC #
- -
- Country of Origin
- United States
- Wall Mounting Hardware Included
- Yes
- Shape
- Rectangle
- Commercial Use
- No
- Set Type
- Single Piece Item
- Subject
- Plants & Flowers
- Color
- Red
- Number of Pieces Included
- 1
- LED/Illuminated
- No
- Item
- Wall Art
- Assembly Required
- No Assembly Needed
- Material
- Polyester
- Primary Art Material
- Canvas
- Art Type
Dimensions
- Depth
- 1.25 in
- Width
- 24 in
- Length
- 30 in
Description
Unique and decorative, this modern and glamorous garden party unframed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 30 inches H x 24 inches W x 1.25 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.