Modern Dark Brown Recycled Pine Nightstand with Antique Fittings

  • Mfr # 473019

  • Zoro # G322905493


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Length
24 in
Material
Solid Wood
Frame Wood Species
Pine
Width
26 in
Capacity
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473019
Zoro #
G322905493
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
24 in
Width
26 in
Depth
17 in

Details

Material
Solid Wood
Frame Wood Species
Pine
Capacity
100 lb
Shape
Rectangular
Style
Contemporary
Item
Nightstands & Bedside Table
Frame Material
Solid Wood
Number of Pieces
1
Assembly Required
Full Assembly Needed
Soft Close or Self Close Drawer Glides
Yes
Number of Drawers
2

Description

An essential piece of furniture, the Modern Dark Brown Recycled Pine Nightstand with Antique Fittings stands guard to your bedroom similar to how your coffee table is indispensable to your living room. This sophisticated and polished design is made from recycled pine wood and stained in a dark brown tone. Comprehensively shaped, the stand features beautiful patterns that make a direct impression at first glance. Built in with two spacious drawers and unique antique handles, the tapered vision stands on brass finished legs that provide a sensational blend of durability and support. Highlight your bedroom with this stylish industrial rustic inspiring nightstand. 24" x 21" x 17"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.