Shop HOMEROOTS
See all product information
Create Account
Modern Rustic Black Gold and Faux Rattan Bar Cabinet
Mfr # 401699
Zoro # G823438384
product price:Â $430.99
/ea
Free Shipping & Returns
Key Features
Cabinet Design
Console
Overall Length
38.5 in
Overall Depth
15 in
Weight Capacity
30 lbs
Shelves Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401699
- Zoro #
- G823438384
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 38.5 in
- Overall Depth
- 15 in
- Width
- 28 in
Details
- Cabinet Design
- Console
- Weight Capacity
- 30 lbs
- Shelves Included
- Yes
- Shape
- Rectangular
- Color
- Black
- Cabinet Type
- Display Stand
- Glass Doors
- No
- Finish
- Matte
- Assembly
- Full Assembly Needed
- Item
- Cabinets
- Lacquered
- No
- Cabinet Doors
- No
- Solid Wood Frame
- No
- Mirrored Finish
- No
- Gloss Finish
- No
Description
Bring a natural feel to your living space with this versatile Modern Rustic Black Gold and Faux Rattan Bar Cabinet. Double woven doors conceal spirits and stemware while elegant gold accents and angular raised feet add a modern feel. Wine cubbies, glassware racks, and an adjustable shelf allow for customization providing plenty of space for your bar essentials. Entertain friends and family in style with this two-tone home bar. 38.5in x 28in x 15in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.