
Moody Gray Wine Glass Still Life 1 White Framed Print Wall Art
Mfr # 404647
Zoro # G722889591
product price:Â $59.99
/eaKey Features
Shape
Rectangle
Set Type
Single Piece Item
Depth
1 in
Length
19 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
404647
Zoro #
G722889591
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
19 in
Width
15 in
Details
Shape
Rectangle
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Item
Wall Art
Number of Pieces Included
1
Primary Art Material
Paper
Subject Pattern
Wine
LED/Illuminated
No
Wall Mounting Hardware Included
No
Material
Wood Paper
Color
Red, Orange, Cream
Subject
Food & Beverage
Art Type
Print
Description
Bring some sizzle to your space with this eye-catching moody gray wine glass still life 1 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.