
Moody Gray Wine Glass Still Life 2 Black Framed Print Wall Art
Mfr # 404648
Zoro # G322891130
product price:Â $59.99
/eaKey Features
Length
19 in
Subject
Food & Beverage
LED/Illuminated
No
Depth
1 in
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
404648
Zoro #
G322891130
UPC #
-
Country of Origin
United States
Dimensions
Length
19 in
Depth
1 in
Width
15 in
Details
Subject
Food & Beverage
LED/Illuminated
No
Item
Wall Art
Art Type
Print
Subject Pattern
Wine
Number of Pieces Included
1
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Shape
Rectangle
Material
Wood Paper
Color
Red, Orange, Cream
Set Type
Single Piece Item
Description
Add an air of fashion to your room and rejuvenate the space with this moody gray wine glass still life 2 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.