
Moody Gray Wine Glass Still Life 3 Black Framed Print Wall Art
Mfr # 404649
Zoro # G422895076
product price:Â $59.99
/eaKey Features
Number of Pieces Included
1
Subject Pattern
Wine
LED/Illuminated
No
Color
Red, Orange, Cream
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
404649
Zoro #
G422895076
UPC #
-
Country of Origin
United States
Dimensions
Length
19 in
Depth
1 in
Width
15 in
Details
Number of Pieces Included
1
Item
Wall Art
Subject Pattern
Wine
LED/Illuminated
No
Color
Red, Orange, Cream
Assembly Required
No Assembly Needed
Subject
Food & Beverage
Wall Mounting Hardware Included
No
Set Type
Single Piece Item
Primary Art Material
Paper
Shape
Rectangle
Art Type
Print
Material
Wood Paper
Description
Bring some sizzle to your space with this eye-catching moody gray wine glass still life 3 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.