
Moss Green and White Botanical Flowers 1 Wall Art
Mfr # 395532
Zoro # G322883869
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No
Outdoor Suitability
No
Mirrored
No
Material
Solid Polystyrene Moulding, Glass, Matboard, Print
Style
Classic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395532
Zoro #
G322883869
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
20 in
Length
24 in
Details
Assembly Required
No
Outdoor Suitability
No
Mirrored
No
Material
Solid Polystyrene Moulding, Glass, Matboard, Print
Style
Classic
Lighted
No
Finish Style
No Distressing
Orientation
Vertical Only
Color
White
Item
Wall Decor
Shape
Rectangle
Finish
Matte
Description
This casually elegant Moss Green and White Botanical Flowers print is a beautiful way to decorate most any room. Unique and beautiful, this print has rough trim deckled edges and is mounted on a speckled white mat board. Framed under glass in natural wood tone finish molding, this simple botanical is a great choice. 24" x 20" x 1".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.