
Motor Bike Patent Black Framed Print Wall Art
Mfr # 404748
Zoro # G922892766
product price: $59.99
/eaKey Features
Depth
1 in
Subject Pattern
Motor Bike
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
404748
Zoro #
G922892766
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
19 in
Width
15 in
Details
Subject Pattern
Motor Bike
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Shape
Rectangle
Set Type
Single Piece Item
Item
Wall Art
Material
Paper/Wood
LED/Illuminated
No
Subject
Transportation
Art Type
Print
Color
Black, Tan
Primary Art Material
Paper
Number of Pieces Included
1
Description
Add an air of fashion to your room and rejuvenate the space with this motor bike patent black framed print wall art. This transportation inspired wall art features a motor bike icon and will bring a refreshing look and perspective to your walls. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.