
Motor Bike Patent I 1 White Framed Print Wall Art
Mfr # 404745
Zoro # G022888997
product price: $59.99
/eaKey Features
LED/Illuminated
No
Subject
Transportation
Wall Mounting Hardware Included
No
Length
19 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
404745
Zoro #
G022888997
UPC #
-
Country of Origin
United States
Dimensions
Length
19 in
Depth
1 in
Width
15 in
Details
LED/Illuminated
No
Subject
Transportation
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Subject Pattern
Motor Bike
Shape
Rectangle
Material
Paper/Wood
Number of Pieces Included
1
Primary Art Material
Paper
Set Type
Single Piece Item
Item
Wall Art
Art Type
Print
Color
Black, Tan
Description
The motor bike patent i 1 white framed print wall art is the perfect decorative accessory for your home. This transportation inspired wall art features a motor bike icon and will bring a refreshing look and perspective to your walls. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.