Motor Bike Patent I 2 Black Framed Print Wall Art

  • Mfr # 404746

  • Zoro # G722889232


product price: $59.99
/ea

Key Features

Set Type
Single Piece Item
Art Type
Print
Assembly Required
No Assembly Needed
Color
Black, Tan
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404746
Zoro #
G722889232
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Width
15 in
Length
19 in

Details

Set Type
Single Piece Item
Art Type
Print
Assembly Required
No Assembly Needed
Item
Wall Art
Color
Black, Tan
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Shape
Rectangle
Subject
Transportation
LED/Illuminated
No
Material
Paper/Wood
Number of Pieces Included
1
Subject Pattern
Motor Bike

Description

The motor bike patent i 2 black framed print wall art is the perfect decorative accessory for your home. This transportation inspired wall art features a motor bike icon and will bring a refreshing look and perspective to your walls. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 15-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.