Shop HOMEROOTS
See all product information
Create Account
Mouth Blown Crystal 6 Pc Shot Or Vodka Glass Set 3 Oz
- Mfr # 375717
- Zoro # G723440449
product price:Â
$
94.99
/ea
Key Features
Overall Depth
1.75 in
Overall Width
1.75 in
Finish
Unfinished
Color
Clear
Overall Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 375717
- Zoro #
- G723440449
- UPC #
- -
- Country of Origin
- China
- Finish
- Unfinished
- Color
- Clear
- Item
- Barware and Drinkware
Dimensions
- Overall Depth
- 1.75 in
- Overall Width
- 1.75 in
- Overall Length
- 4 in
Description
A superb gift for a friend, or a treat for yourself, this classy glass is just what you need to make your vodka drinking that more elegant and enjoyable. It's made of high quality crystal, and will be with you for years to come. Its clear color is a marvelous companion to the vodka inside, and it will only add more appeal to the atmosphere of your space. Its crystal is mouth blown and lead free. There is nothing better to use for your single malt, vodka, or bourbon. Its components are all natural and environmentally sustainable. Its height is 4in, and its width is 1.75in. Its depth is 1.75in, and it weighs 4 pounds. It has a charming unique design, with a bubble in the base. It's both aesthetic and practical, and you won't regret getting it. This is a set of six pieces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.