
Mustard Boucle Modular Curved Three Piece Sectional With Toss Pillows
Mfr # 643974
Zoro # G622350818
product price: $3,864.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Mustard
Width (in)
145 in
Depth (in)
42 in
Height (in)
30 in
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643974
Zoro #
G622350818
UPC #
-
Country of Origin
Turkey
Dimensions
Width (in)
145 in
Depth (in)
42 in
Height (in)
30 in
Details
Color
Mustard
Commercial Use
Yes
Item
Sectional
Assembly Required
Partial Assembly Needed
Description
Elevate your lounging to the next level with this mustard boucle modular curved three piece sectional with toss pillows. This contemporary design features a unique curved shape with an arm on the left and room for lounging on the right. Upholstered with supremely cozy and soft textured boucle with nine toss pillows included, this curved showstopper is an unconventional way to seat multiple people in a stylish and elegant manor. 30.00-inch h x 145.00-inch w x 42.00-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.