My Grandma is the Best Black Framed Print Wall Art

  • Mfr # 404770

  • Zoro # G122893686


product price: $56.99
/ea

Key Features

Set Type
Single Piece Item
Number of Pieces Included
1
Color
Red, Orange, Cream
Material
Paper/Wood
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404770
Zoro #
G122893686
UPC #
-
Country of Origin
United States

Dimensions

Width
15 in
Depth
1 in
Length
15 in

Details

Set Type
Single Piece Item
Number of Pieces Included
1
Color
Red, Orange, Cream
Material
Paper/Wood
Shape
Square
Art Type
Print
Item
Wall Art
Primary Art Material
Paper
Assembly Required
No Assembly Needed
LED/Illuminated
No
Wall Mounting Hardware Included
No
Subject
Text & Numbers

Description

This my grandma is the best black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 15-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.