
My Grandpa is the Best 1 Black Framed Print Wall Art
Mfr # 404771
Zoro # G022888737
product price:Â $54.15
/eaKey Features
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Material
Paper/Wood
LED/Illuminated
No
Set Type
Single Piece Item
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
404771
Zoro #
G022888737
UPC #
-
Country of Origin
United States
Dimensions
Width
15 in
Depth
1 in
Length
15 in
Details
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Material
Paper/Wood
LED/Illuminated
No
Set Type
Single Piece Item
Item
Wall Art
Subject
Text & Numbers
Art Type
Print
Color
Red, Orange, Cream
Wall Mounting Hardware Included
No
Number of Pieces Included
1
Shape
Square
Description
This my grandpa is the best 1 black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.