
My Grandpa is the Best 2 White Framed Print Wall Art
Mfr # 407318
Zoro # G422887811
product price: $56.99
/eaKey Features
Width
15 in
Subject
Text & Numbers
Shape
Square
Wall Mounting Hardware Included
No
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407318
Zoro #
G422887811
UPC #
-
Country of Origin
United States
Dimensions
Width
15 in
Length
15 in
Depth
1 in
Details
Subject
Text & Numbers
Shape
Square
Wall Mounting Hardware Included
No
LED/Illuminated
No
Set Type
Single Piece Item
Color
Black, White
Material
Wood Print On Paper
Number of Pieces Included
1
Art Type
Print
Item
Wall Art
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Description
The my grandpa is the best 2 white framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.