Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural and Beige Wood And Upholstery King Bed Frame

  • Mfr # 583187

  • Zoro # G222375167


product price: $1,649.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
Yes
Overall Height
41.3 in
Assembly Required
Full Assembly Needed
Overall Width
81 in
Overall Length
87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583187
Zoro #
G222375167
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Height
41.3 in
Overall Width
81 in
Overall Length
87 in

Details

Commercial Use
Yes
Item
Standard Bed
Assembly Required
Full Assembly Needed
Material
100% Polyester, MDF, Plywood
Color
Beige

Description

Drift off to a great night's sleep with the luxuriously stylish natural and beige wood and upholstery king bed frame. This mid-century modern inspired bed features an upholstered panel headboard in between wood posts. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 41.30-inch h x 81.00-inch w x 87.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.