Natural And Black Candle Style Six Light Wood and Metal Dimmable Chandelier
- Mfr # 611353
- Zoro # G922371537
product price:Â
$
708.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Width
14.5 in
Color
Black
Application Type
No
Height
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 611353
- Zoro #
- G922371537
- UPC #
- -
- Country of Origin
- China
- Item
- Chandelier
- Assembly Required
- No Assembly Needed
- Color
- Black
- Application Type
- No
Dimensions
- Width
- 14.5 in
- Length
- 42 in
- Height
- 20 in
Description
Brighten up your space with this gorgeous natural and black candle style six light wood and metal dimmable chandelier. With its black and natural finish, this light fixture gives off a modern and updated vibe. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 20-inch h x 14.5-inch w x 42-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.