
Natural and White Solid Wood And Upholstery Full Bed Frame
Mfr # 524834
Zoro # G422351268
product price: $1,550.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Color
White
Overall Height
52 in
Overall Length
58 in
Overall Width
80 in
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524834
Zoro #
G422351268
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Height
52 in
Overall Length
58 in
Overall Width
80 in
Details
Color
White
Material
Wood
Commercial Use
No
Item
Standard Bed
Assembly Required
Full Assembly Needed
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this natural and white solid wood and upholstery full bed frame. This partially upholstered bed frame is covered in a beautiful white polyester blend that brings a unique and special touch to your room. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 52-inch h x 80-inch w x 58-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.