
Natural and White Solid Wood And Upholstery King Bed Frame
Mfr # 524811
Zoro # G622372919
product price: $1,718.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Commercial Use
No
Overall Height
52 in
Color
White
Overall Length
80 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524811
Zoro #
G622372919
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Height
52 in
Overall Length
80 in
Overall Width
85 in
Details
Commercial Use
No
Color
White
Item
Standard Bed
Assembly Required
Full Assembly Needed
Material
Wood
Description
The natural and white solid wood and upholstery king bed frame is the ultimate combination of comfort and style. Partially upholstered in a white, rugged polyester blend, this bed brings a unique and designer perspective to your space. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 52-inch h x 85-inch w x 80-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.