Zoro Homepage

Natural Carved Geometric Solid Wood King Bed Frame

  • Mfr # 571392

  • Zoro # G222362952


product price: $2,251.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Assembly Required
Partial Assembly Needed
Overall Width
84 in
Material
Wood
Overall Length
88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571392
Zoro #
G222362952
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Width
84 in
Overall Length
88 in
Overall Height
61 in

Details

Commercial Use
No
Assembly Required
Partial Assembly Needed
Material
Wood
Item
Standard Bed

Description

The natural carved geometric solid wood king bed frame is the ultimate combination of comfort and style. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 61-inch h x 84-inch w x 88-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.