Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Carved Geometric Solid Wood Queen Bed Frame

  • Mfr # 571391

  • Zoro # G822341654


product price: $2,028.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Wood
Overall Width
66 in
Commercial Use
No
Assembly Required
Partial Assembly Needed
Overall Height
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571391
Zoro #
G822341654
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Width
66 in
Overall Height
61 in
Overall Length
88 in

Details

Material
Wood
Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Standard Bed

Description

The natural carved geometric solid wood queen bed frame is the ultimate combination of comfort and style. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 61-inch h x 66-inch w x 88-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.