Zoro Homepage

Natural Hemp Ceiling Light With Natural Shades

  • Mfr # 651638

  • Zoro # G422370085


product price: $98.65
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Width
11.38 in
Assembly Required
Partial Assembly Needed
Overall Length
11.38 in
Height
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651638
Zoro #
G422370085
UPC #
-
Country of Origin
China

Dimensions

Width
11.38 in
Overall Length
11.38 in
Height
70 in

Details

Application Type
Yes
Assembly Required
Partial Assembly Needed
Item
Pendants-Hanging Light

Description

Brighten up your space with this gorgeous natural hemp ceiling light with natural shades. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. The coastal style makes it an elegant addition to various decor themes. With an adjustable hanging length, you can customize it to your desired height. The sphere-shaped fixture is complemented by a beautiful paper shade that diffuses light for a warm ambiance. Designed for use with led bulbs, this energy-efficient option offers up to 40 watts of illumination while enhancing your interior aesthetics. 70.00-inch h x 11.38-inch w x 11.38-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.