Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Light Honey Finish Low Post Cedar Log Queen Bed

  • Mfr # 370306

  • Zoro # G822887800


product price: $1,899.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370306
Zoro #
G822887800
UPC #
-
Country of Origin
United States

Description

Enrich your space with this fashionable and refined bed. Its noticeable rustic style will enhance your space, while its light honey color will breathe a bit of fresh air into it. It’s not all about looks either. This bed is made from hard-wearing norther white cedar, made from by-products of the log home industry, which is also a contribution to its overall superb appearance, while still giving you all the stability you’ll ever need. As for measurements, they’re 48” for height, 65” for width, and 93” for depth, and it weighs 140 pounds. This lovely bed will be the perfect piece for any decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.