Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Rattan Ceiling Light With Natural Shades

  • Mfr # 651637

  • Zoro # G622366475


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Width
12 in
Overall Length
12 in
Application Type
Yes
Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651637
Zoro #
G622366475
UPC #
-
Country of Origin
China

Dimensions

Width
12 in
Overall Length
12 in
Height
60 in

Details

Item
Pendants-Hanging Light
Assembly Required
No Assembly Needed
Application Type
Yes

Description

This beautiful natural rattan ceiling light with natural shades will brighten up and change the look of your room. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 60.00-inch h x 12.00-inch w x 12.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.