Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Shiplap Texture Solid Wood King Bed Frame

  • Mfr # 523627

  • Zoro # G222345283


product price: $1,143.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Overall Height
43.3 in
Material
Wood
Assembly Required
Full Assembly Needed
Overall Length
78.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523627
Zoro #
G222345283
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
43.3 in
Overall Length
78.3 in
Overall Width
83.5 in

Details

Commercial Use
No
Item
Standard Bed
Material
Wood
Assembly Required
Full Assembly Needed
Color
Brown

Description

Drift off to a great night's sleep with the luxuriously stylish natural shiplap texture solid wood king bed frame. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This stylish platform bed features a ship lap style panel headboard. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 43.3-inch h x 83.5-inch w x 78.3-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.