Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Shiplap Texture Solid Wood Queen Bed Frame

  • Mfr # 523626

  • Zoro # G622365386


product price: $1,084.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Brown
Overall Width
83.5 in
Assembly Required
Full Assembly Needed
Commercial Use
No
Overall Length
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523626
Zoro #
G622365386
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
83.5 in
Overall Length
63 in
Overall Height
43.3 in

Details

Color
Brown
Assembly Required
Full Assembly Needed
Commercial Use
No
Item
Standard Bed
Material
Wood

Description

Update and anchor your room in style with the fabulous natural shiplap texture solid wood queen bed frame. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This stylish platform bed features a ship lap style panel headboard. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 43.3-inch h x 83.5-inch w x 63-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.