
Natural Slat Back Solid Wood King Bed Frame
Mfr # 523639
Zoro # G522362546
product price: $1,163.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Width
85.4 in
Overall Length
78.3 in
Assembly Required
Full Assembly Needed
Commercial Use
No
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523639
Zoro #
G522362546
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Width
85.4 in
Overall Length
78.3 in
Overall Height
43.3 in
Details
Assembly Required
Full Assembly Needed
Commercial Use
No
Color
Brown
Item
Standard Bed
Material
Wood
Description
The natural slat back solid wood king bed frame is the ultimate combination of comfort and style. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This stylish platform bed features a slat style headboard and footboard. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 43.3-inch h x 85.4-inch w x 78.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.