Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Slat Back Solid Wood Queen Bed Frame

  • Mfr # 523638

  • Zoro # G322359388


product price: $1,104.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Wood
Color
Brown
Commercial Use
No
Overall Length
63 in
Overall Height
43.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523638
Zoro #
G322359388
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
63 in
Overall Height
43.3 in
Overall Width
85.4 in

Details

Material
Wood
Color
Brown
Commercial Use
No
Item
Standard Bed
Assembly Required
Full Assembly Needed

Description

Create a haven for relaxation and sweet dreams with this fabulous natural slat back solid wood queen bed frame. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This stylish platform bed features a slat style headboard and footboard. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 43.3-inch h x 85.4-inch w x 63-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.