Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Solid Wood Twin Bed Frame

  • Mfr # 546610

  • Zoro # G522373368


product price: $694.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Application Type
No
Material
Solid Wood
Overall Height
20 in
Overall Length
44 in
Overall Width
81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
546610
Zoro #
G522373368
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
20 in
Overall Length
44 in
Overall Width
81 in

Details

Application Type
No
Material
Solid Wood
Assembly Required
Full Assembly Needed
Item
Standard Bed

Description

Drift off to a great night's sleep with the luxuriously stylish natural solid wood twin bed frame. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. Built to last, this handcrafted piece not only looks good but reflects premium workmanship from top to bottom. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 20-inch h x 81-inch w x 44-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.