Zoro Homepage

Natural Solid Wood Twin Bed Frame

  • Mfr # 546945

  • Zoro # G022363975


product price: $729.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Application Type
No
Assembly Required
Full Assembly Needed
Material
Solid Wood
Overall Width
81 in
Overall Height
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546945
Zoro #
G022363975
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
81 in
Overall Height
52 in
Overall Length
44 in

Details

Application Type
No
Assembly Required
Full Assembly Needed
Material
Solid Wood
Item
Standard Bed

Description

The natural solid wood twin bed frame is the ultimate combination of comfort and style. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 52-inch h x 81-inch w x 44-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.