
Natural Sphere Hemp Ceiling Light With Natural Shades
Mfr # 651687
Zoro # G122373102
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Width
11.38 in
Assembly Required
Partial Assembly Needed
Height
70 in
Overall Length
11.38 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651687
Zoro #
G122373102
UPC #
-
Country of Origin
China
Dimensions
Width
11.38 in
Height
70 in
Overall Length
11.38 in
Details
Assembly Required
Partial Assembly Needed
Item
Pendants-Hanging Light
Application Type
Yes
Description
Brighten up your space with this gorgeous natural sphere hemp ceiling light with natural shades. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. Crafted from durable hemp, its coastal style adds a touch of tranquility to any room. The adjustable hanging length allows for customization, while the included shade enhances the overall aesthetic. Designed for use with e26 medium standard led bulbs, it provides energy-efficient illumination. 70.00-inch h x 11.38-inch w x 11.38-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.