Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Teak 24" Square Shower Mat

  • Mfr # 554942

  • Zoro # G722364371


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Height
24 in
Application Type
Yes
Length
1.25 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554942
Zoro #
G722364371
UPC #
-
Country of Origin
Indonesia

Dimensions

Height
24 in
Length
1.25 in
Width
24 in

Details

Item
Bath Rug
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Add some hotel spa style luxury to your shower space with this natural teak 20-inch square shower mat. Constructed from genuine teak wood, this mat will elevate your room in style. Known for its antimicrobial, water, and mildew-resistant properties that promote a hygienic bathroom environment, this mat provides a practical and stylish addition to your bathroom, shower, or outdoor space. 24-inch h x 24-inch w x 1.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.