
Natural Teak 39" Shower Mat
Mfr # 554941
Zoro # G022372267
product price: $360.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Height
20 in
Length
1 in
Width
39 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554941
Zoro #
G022372267
UPC #
-
Country of Origin
Indonesia
Dimensions
Height
20 in
Length
1 in
Width
39 in
Details
Item
Bath Rug
Assembly Required
No Assembly Needed
Application Type
Yes
Description
Elevate the safety and comfort of your shower experience with the addition of this natural teak 20-inch rectangular shower mat. Constructed from genuine teak wood that adds a touch of the spa experience to your space. Known for its antimicrobial, water, and mildew-resistant properties that promote a hygienic bathroom environment, this mat provides a practical and stylish addition to your bathroom, shower, or outdoor space. 20-inch h x 39-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.