Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Tree Stump Slice Teak Reclaimed Wood Decorative Wall Panels

  • Mfr # 617484

  • Zoro # G622368844


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Width
47.75 in
Height
11.75 in
Material
Solid and Manufactured Wood
Color
Brown
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
617484
Zoro #
G622368844
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
47.75 in
Height
11.75 in
Depth
1 in

Details

Material
Solid and Manufactured Wood
Color
Brown
Item
Wall Panel

Description

Transform your space from ordinary to extraordinary with these easy to install panels. Individually hand-crafted from a mix of genuine reclaimed teak tree branches and trunks that are applied to a manufactured wood substrate, these wall panels showcase a striking stump slice design that adds depth and character to any room. Featuring natural wood grains and color variations, each piece delivers a unique look that reflects the beauty of eco-friendly reclaimed wood. Made from high-quality teak wood logs, these panels not only bring warmth to your space but also demonstrate durability and timeless style that will enhance any interior design. 11.75-inch h x 47.75-inch w x 1-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.