Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Unique Statement Rattan Ceiling Light With Natural Shades

  • Mfr # 651626

  • Zoro # G522365530


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Assembly Required
No Assembly Needed
Height
60 in
Width
16 in
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651626
Zoro #
G522365530
UPC #
-
Country of Origin
China

Dimensions

Height
60 in
Width
16 in
Overall Length
16 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
Pendants-Hanging Light

Description

Brighten up your space with this gorgeous natural unique statement rattan ceiling light with natural shades. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 60.00-inch h x 16.00-inch w x 16.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.