
Natural Unique Statement Rattan Ceiling Light With Natural Shades
Mfr # 651675
Zoro # G622368837
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Height
60 in
Application Type
Yes
Overall Length
16 in
Width
16 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651675
Zoro #
G622368837
UPC #
-
Country of Origin
China
Dimensions
Height
60 in
Overall Length
16 in
Width
16 in
Details
Application Type
Yes
Item
Pendants-Hanging Light
Assembly Required
Full Assembly Needed
Description
This beautiful natural unique statement rattan ceiling light with natural shades will brighten up and change the look of your room. This light will require hardwiring installation. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 60.00-inch h x 16.00-inch w x 16.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.