Zoro Homepage

Natural Wood California King Bed Frame

  • Mfr # 558195

  • Zoro # G622363740


product price: $2,706.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Assembly Required
Full Assembly Needed
Commercial Use
Yes
Overall Height
49 in
Overall Width
130 in
Overall Length
88.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558195
Zoro #
G622363740
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
49 in
Overall Width
130 in
Overall Length
88.5 in

Details

Assembly Required
Full Assembly Needed
Commercial Use
Yes
Material
Oak Wood Veneers, MDF Wood
Item
Standard Bed

Description

Update and anchor your room in style with the fabulous natural wood California king bed frame. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. Inspired by mid-century modern design, this good looking platform bed features an extra wide headboard for a unique and stylish look. This bed is the perfect way to make your bedroom comfortable and inviting. 49-inch h x 130-inch w x 88.5-inch d

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.