
Natural Wood King Bed Frame
Mfr # 558194
Zoro # G322361213
product price: $2,706.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Commercial Use
Yes
Overall Height
49 in
Assembly Required
Full Assembly Needed
Overall Length
84.5 in
Material
Oak Wood Veneers, MDF Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
558194
Zoro #
G322361213
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Height
49 in
Overall Length
84.5 in
Overall Width
134 in
Details
Commercial Use
Yes
Item
Standard Bed
Assembly Required
Full Assembly Needed
Material
Oak Wood Veneers, MDF Wood
Description
The natural wood king bed frame is the ultimate combination of comfort and style. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. Inspired by mid-century modern design, this good looking platform bed features an extra wide headboard for a unique and stylish look. This bed is the perfect way to make your bedroom comfortable and inviting. 49-inch h x 134-inch w x 84.5-inch d
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.