
Natural Wood Queen Bed Frame
Mfr # 558193
Zoro # G622372308
product price: $2,520.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Length
84.5 in
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Overall Width
118.5 in
Material
Oak Wood Veneers, MDF Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
558193
Zoro #
G622372308
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Length
84.5 in
Overall Width
118.5 in
Overall Height
49 in
Details
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Item
Standard Bed
Material
Oak Wood Veneers, MDF Wood
Description
Create a haven for relaxation and sweet dreams with this fabulous natural wood queen bed frame. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. Inspired by mid-century modern design, this good looking platform bed features an extra wide headboard for a unique and stylish look. This bed is the perfect way to make your bedroom comfortable and inviting. 49-inch h x 118.5-inch w x 84.5-inch d
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.