
Navy Blue And Upholstered Lighted Queen Bed Frame with USB
Mfr # 564741
Zoro # G322363361
product price: $1,602.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Color
Navy Blue/Black Navy
Commercial Use
No
Overall Width
91.34 in
Overall Length
68.23 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564741
Zoro #
G322363361
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Width
91.34 in
Overall Length
68.23 in
Overall Height
62.91 in
Details
Color
Navy Blue/Black Navy
Item
Standard Bed
Commercial Use
No
Assembly Required
Full Assembly Needed
Material
Wood
Description
Drift off to a great night's sleep with the luxuriously stylish black and navy blue wood upholstered queen bed frame. This fully upholstered bed frame is covered in a deep navy blue 100% polyester that brings a unique and special touch to your room. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This contemporary styled bed has all the bells and whistles with the addition of overhead lighting, armrests, two wireless charging stations, cupholder, and built in blue tooth speakers. This bed is the perfect way to make your bedroom comfortable and inviting.62.91-inch h x 91.34-inch w x 68.23-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.