Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Navy Blue And White Stars Knitted Baby Blanket

  • Mfr # 383154

  • Zoro # G222883693


product price: $45.99
/ea

Key Features

Thickness
1 in
Pattern
Abstract
Length
32 in
Back Side Color
Navy Blue
Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383154
Zoro #
G222883693
UPC #
-
Country of Origin
India

Dimensions

Thickness
1 in
Length
32 in
Width
40 in

Details

Item
Throws & Blankets
Pattern
Abstract
Back Side Color
Navy Blue
Color
Navy Blue
Material
Cotton

Description

This Navy Blue and White Stars Knitted Baby Blanket is the perfect choice to express love for your kids. The stuff of this navy blue swaddling blanket is soft, stretchy, and made up of 100% cotton. This beautiful baby blanket provides a unique and cozy feel and gives the best experience to snuggle up with your kid. Due to its gentleness and unique feel, this stylish baby blanket is a perfect companion for your loved ones. 32" x 40"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.