Navy Blue King 100% Cotton 140 Thread Count Washable Duvet Cover Set

  • Mfr # 529017

  • Zoro # G522354640


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Height
104 in
Color
Navy Blue
Width
90 in
Assembly Required
No Assembly Needed
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529017
Zoro #
G522354640
UPC #
-
Country of Origin
China

Dimensions

Height
104 in
Width
90 in
Depth
0.5 in

Details

Color
Navy Blue
Assembly Required
No Assembly Needed
Item
Down Comforters and Duvet
Application Type
No
Material
Cotton

Description

Similar to a pillowcase, this navy blue king 100% cotton 140 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from 100% cotton, the covering is designed to be soft and long lasting. As a bonus, this bedding fits the best of both worlds. It was expertly designed to stay warm in the winter but cool in the summer. King sizing is perfect for the primary bedroom. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. This duvet cover is perfect for relaxation. Throw on your slippers and climb into bed for a restful night’s sleep, lazy days and movie nights at home. Style, durability, and comfort combine so you can rest easy knowing that you're covered duvet cover. 104-inch H x 90-inch W x 0.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.