Zoro Homepage

Navy Blue King Linen 220 Thread Count Washable Duvet Cover Set

  • Mfr # 529007

  • Zoro # G222361733


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Material
Linen
Width
90 in
Assembly Required
No Assembly Needed
Height
104 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529007
Zoro #
G222361733
UPC #
-
Country of Origin
China

Dimensions

Width
90 in
Height
104 in
Depth
0.5 in

Details

Application Type
No
Material
Linen
Assembly Required
No Assembly Needed
Item
Down Comforters and Duvet

Description

Similar to a pillowcase, this navy blue king linen 220 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from linen, the covering is designed to be soft and long lasting. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. King sizing is perfect for the primary bedroom. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. This duvet cover is the perfect accessory for anyone who is in need of a great night's sleep. Style, durability, and comfort combine so you can rest easy knowing that you're covered duvet cover. 104-inch H x 90-inch W x 0.5-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.