Zoro Homepage

Navy Blue Linen California King Fitted sheet

  • Mfr # 568231

  • Zoro # G822352650


product price: $314.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Color
Navy Blue
Commercial Use
Yes
Height
16 in
Material
Linen
Width
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568231
Zoro #
G822352650
UPC #
-
Country of Origin
China

Dimensions

Height
16 in
Width
84 in
Length
72 in

Details

Color
Navy Blue
Commercial Use
Yes
Material
Linen
Assembly Required
No Assembly Needed
Item
Bed Sheet

Description

Crafted from premium quality linen that is known for its moisture wicking properties to keep you cool and comfortable, these sheets are a luxury but so worth it. They are breathable, have a soft thick texture that will get softer over time, and are wrinkle resistant (not wrinkle free). Crafted with care for a peaceful night’s sleep. 16-inch h x 84-inch w x 72-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.