Zoro Homepage

Navy Blue Polyester Blend L Shaped Two Piece Corner Sectional

  • Mfr # 530512

  • Zoro # G122360584


product price: $2,395.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Commercial Use
Yes
Depth (in)
37 in
Height (in)
37 in
Color
Navy Blue
Width (in)
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530512
Zoro #
G122360584
UPC #
-
Country of Origin
United States

Dimensions

Depth (in)
37 in
Height (in)
37 in
Width (in)
108 in

Details

Commercial Use
Yes
Color
Navy Blue
Assembly Required
Partial Assembly Needed
Item
Sectional

Description

Transform your home's interior with this luxurious navy blue nylon stationary l shaped two piece corner sectional. Square arms offer a comfy place to rest. Dark brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 37" H x 108" W x 37" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.