
Navy Blue Queen 100% Cotton 180 Thread Count Washable Duvet Cover Set
Mfr # 529018
Zoro # G622344558
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Material
Cotton
Height
90 in
Application Type
No
Depth
0.5 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529018
Zoro #
G622344558
UPC #
-
Country of Origin
China
Dimensions
Height
90 in
Depth
0.5 in
Width
90 in
Details
Material
Cotton
Application Type
No
Item
Down Comforters and Duvet
Assembly Required
No Assembly Needed
Color
Navy Blue
Description
Similar to a pillowcase, this navy blue queen 100% cotton 180 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from 100% cotton, the covering is designed to be soft and long lasting. As a bonus, this bedding fits the best of both worlds. It was expertly designed to stay warm in the winter but cool in the summer. Queen sizing is perfect for the primary bedroom. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. This duvet cover is the perfect accessory for anyone who is in need of a great night's sleep. Dress your bed in style with this duvet cover. 90-inch H x 90-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.