
Navy Blue Queen Polyester 180 Thread Count Washable Down Comforter Set
Mfr # 528986
Zoro # G022349351
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Application Type
No
Width
90 in
Height
90 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528986
Zoro #
G022349351
UPC #
-
Country of Origin
China
Dimensions
Width
90 in
Height
90 in
Depth
0.5 in
Details
Material
Polyester
Application Type
No
Assembly Required
No Assembly Needed
Item
Down Comforters and Duvet
Description
Achieve the ultimate cozy bed with this navy blue queen polyester 180 thread count washable down comforter set. Down feathers are known for being extremely warm, durable, and breathable. With sturdy construction from polyester, the covering is designed to be soft and long lasting. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. Queen sizing is perfect for the primary bedroom. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. A great addition to your bedroom, this down comforter will add a soft touch of plushness and comfortable warmth. Style, durability, and comfort combine so you can rest easy knowing that you're covered down comforter. 90-inch H x 90-inch W x 0.5-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.